- Full-Length Polystyrene Cutlery
- Black
- Knife
| Type | Knife |
| Color | Black |
| Manufacturer Name | Boardwalk |
| Duty | Heavy-Duty |
| Material | Polystyrene |
| Weight | 12.31 LB |
| Type | Knife |
| Color | Black |
| Manufacturer Name | Boardwalk |
| Duty | Heavy-Duty |
| Material | Polystyrene |
| Weight | 12.31 LB |