- Full-Length Polystyrene Cutlery
- White
- Knife
| Duty | Heavy-Duty |
| Manufacturer Name | Boardwalk |
| Color | White |
| Type | Knife |
| Material | Polystyrene |
| Weight | 12.31 LB |
| Duty | Heavy-Duty |
| Manufacturer Name | Boardwalk |
| Color | White |
| Type | Knife |
| Material | Polystyrene |
| Weight | 12.31 LB |