- Full-Length Polystyrene Cutlery
- White
- Teaspoon
| Manufacturer Name | Boardwalk |
| Duty | Heavy-Duty |
| Material | Polystyrene |
| Color | White |
| Type | Teaspoon |
| Weight | 7.95 LB |
| Manufacturer Name | Boardwalk |
| Duty | Heavy-Duty |
| Material | Polystyrene |
| Color | White |
| Type | Teaspoon |
| Weight | 7.95 LB |