- Toilet Bowl Mop
- Polypropylene Brush
- 12" Plastic Handle
- White
features
- 4 1/2" strands of acid-resistant polypropylene
- White
- Strong I-beam 12" plastic handle
| Color | White |
| Brush Material | Polypropylene |
| Manufacturer Name | Unisan |
| Handle Length | 12 in |
| Weight | 3.0 LB |
| EAN or UPC | 749507986850 |

