- Handle/Deck Mops
- Cotton Fiber
- 16-oz. Mop Head
features
- Traditional deck mops with permanent wooden handles
- White economy four-ply yarn
| Material | Cotton |
| Mop Size | 16 oz |
| Ply | 4 |
| Color | White |
| Handle Length | 48 in |
| Manufacturer Name | Unisan |
| Weight | 0.25 LB |
| EAN or UPC | 749507984382 |

