- Handle/Deck Mops
- Rayon Fiber
- 16-oz. Mop Head
features
- Traditional deck mops with permanent wooden handles
- White economy four-ply yarn
| Color | White |
| Handle Length | 48 in |
| Mop Size | 16 oz |
| Manufacturer Name | Unisan |
| Material | Rayon |
| Ply | 4 |
| Weight | 1.5 LB |
| EAN or UPC | 749507984375 |

