- EchoMop Looped End Wet Head
features
- The first mop head made from recycled PET plastic bottles, contributing to reduced landfill waste, energy consumption, and impact on greenhouse gases
- EarthSpun® fibers are treated with AgION Silver-Copper Ion agent
- AgION will not wash out into the environment and is no more toxic than common table salt
- Longer-lasting, lower-linting mop head offers 20% better performance than competitive all-synthetic wet mop yarns
- Absorbs more than 4.4 times its weight in water and releases almost 30% upon wringing
- Washable and fast drying
- Dries quickly – 90% dry after only the spin cycle of the washer
- air dries 100% overnight
- Wide 5" mesh headband works with clamp, quick-change or jaws mate handles (sold separately)
- Green
- Contains 35% post-consumer recycled material
| Head Type | Looped |
| Color | Green |
| Fiber | Synthetic |
| Mop Size | Large |
| Manufacturer Name | Unisan |
| Weight | 0.125 LB |
| EAN or UPC | 749507981794 |

