- Handle/Deck Mops
- Cotton Fiber
- 24-oz. Mop Head
features
- Traditional deck mops with permanent wooden handles
- White economy four-ply yarn
| Material | Cotton |
| Mop Size | 24 oz |
| Handle Length | 54 in |
| Manufacturer Name | Unisan |
| Ply | 4 |
| Weight | 2.42 LB |
| EAN or UPC | 749507984344 |

