- Handle/Deck Mops
- Cotton Fiber
- 32-oz. Mop Head
features
- Traditional deck mops with permanent wooden handles
- White economy four-ply yarn
| Handle Length | 54 in |
| Ply | 4 |
| Material | Cotton |
| Mop Size | 32 oz |
| Manufacturer Name | Unisan |
| Weight | 2.92 LB |
| EAN or UPC | 749507984290 |

