- Low-Density Can Liner
features
- Greater tear resistance
- Performance bottom seal resists leakage
- Made from high-quality raw materials
- Mineral-reinforced to enhance strength and puncture-resistance
- Multi-purpose can liners recommended for sharper objects and tougher transport conditions
| Liner Type | Linear Low-Density |
| Color | Black |
| Gallon Capacity | 4 |
| Liner Size (in) | 17 x 17 |
| Manufacturer Name | Boardwalk |
| Grade | Light |
| Thickness | 35 mil |
| Mil Gauge | 0.35 |
| Weight | 6.7 LB |
| EAN or UPC | 98241128980 |

