- Heavy-Duty Scour Pad
- 6" x 9"
- 15 per Case
features
- Thick, heavy-duty for tough cleaning jobs
- Ideal for cleaning food processing equipment and heavily baked-on foods
- Removes scuff marks from floors
| Type | Heavy-Duty Scouring Pad |
| Color | Green |
| Length | 9 in |
| Manufacturer Name | Premiere Pads |
| Weight | 1.0 LB |
| EAN or UPC | 48011549132 |

