- Medium-Duty Scour Pad
- 6" x 9"
- 20 per Case
features
- Medium-duty for most common cleaning jobs
- Cleans pots, pans, kitchen equipment, floors, stairways, and base boards
| Manufacturer Name | Premiere Pads |
| Color | Green |
| Type | Medium-Duty Scouring Pad |
| Length | 9 in |
| Weight | 1.3 LB |
| EAN or UPC | 48011549118 |

