- Cotton/Synthetic Mop Head
- Blue Standard
- 16 oz
features
- Four-ply, cut-end yarn
- Cotton/synthetic blend absorbs 5.5 times its weight in water
- Standard head uses clamp style mop handles (sold separately)
- Colored yarn is longer lasting than white mops
- Great for food service and industrial use
| Mop Size | 16 oz |
| Head Type | Standard |
| Headband Size | 1 1/4 in |
| Color | Blue |
| Material | Cotton/Syntheic Blend |
| Fiber | Cotton/Synthetic |
| Manufacturer Name | Unisan |
| Weight | 0.104 LB |
| EAN or UPC | 749507982739 |

