- Rayon Mop Head
- Value Standard
- #20
features
- Four-ply, cut-end yarn
- Cotton/synthetic blend absorbs 5.5 times its weight in water
- Standard head uses clamp style mop handles (sold separately)
- Colored yarn is longer lasting than white mops
- Great for food service and industrial use
| Manufacturer Name | Unisan |
| Head Type | Value Standard |
| Fiber | Rayon |
| Headband Size | 1 1/4 in |
| Mop Size | #20 |
| Color | White |
| Weight | 8.33 LB |
| EAN or UPC | 749507981725 |

