- White, Linear Low-Density Can Liners
- .40 Mil Gauge
- 500 Bags per Case
features
- Performance bottom seal resists leakage
- Made from high-quality raw materials
- Mineral-reinforced to enhance strength and puncture-resistance
- Multi-purpose can liners recommended for sharper objects and tougher transport conditions
- Greater tear resistance compared to HD liners
- Offers good load capacity
| Mil Gauge | 0.4 |
| Liner Type | Linear Low-Density |
| Gallon Capacity | 12 to 16 |
| Liner Size (in) | 24 x 32 |
| Manufacturer Name | Boardwalk |
| Grade | Extra-Heavy |
| Color | White |
| Weight | 11.4 LB |
| EAN or UPC | 98241129024 |

