- Black, Linear Low-Density Can Liners
- .35 Mil Gauge
- 500 Bags per Case
features
- Performance bottom seal resists leakage
- Made from high-quality raw materials
- Mineral-reinforced to enhance strength and puncture-resistance
- Multi-purpose can liners recommended for sharper objects and tougher transport conditions
- Greater tear resistance compared to HD liners
- Offers good load capacity
| Color | Black |
| Manufacturer Name | Boardwalk |
| Liner Size (in) | 24 x 32 |
| Liner Type | Linear Low-Density |
| Thickness | 35 mil |
| Grade | Light |
| Mil Gauge | 0.35 |
| Gallon Capacity | 12 to 16 |
| Weight | 10.874 LB |
| EAN or UPC | 98241140524 |

