- Trash Liners
- 50 bags
- Natural
features
- Made from 100% prime resin for strength and durability
- Star seal bottom for even weight distribution and easy removal from receptacle
- Coreless perforated rolls
| Liner Size (in) | 24 x 33 |
| Color | Natural |
| Package Size | 20 |
| Bags per Roll | 50 |
| Manufacturer Name | Boardwalk |
| Liner Type | Twist Tie |
| Gallon Capacity | 12 to 16 |
| Micron Gauge | 6 |
| Weight | 12.6 LB |
| EAN or UPC | 98241129031 |
-
Pre-Packed Quantities


