- Premium Saddleback Cut-End Wet Mop Head
features
- Four-ply, cut-end yarn
- Saddle back head uses clamp or gripper style handles (sold separately)
- Full-weight premium fiber
- Great for scrubbing
| Mop Size | 16 oz |
| Fiber | Rayon |
| Color | White |
| Manufacturer Name | Unisan |
| Material | Rayon |
| Head Type | Premium Saddleback |
| Headband Size | 5 in |
| Weight | 1.43 LB |
| EAN or UPC | 749507982609 |

