- Gray, Linear Low-Density Can Liners
- .95 Mil Gauge
- 100 Bags per Case
features
- Performance bottom seal resists leakage
- Made from high-quality raw materials
- Mineral-reinforced to enhance strength and puncture-resistance
- Multi-purpose can liners recommended for sharper objects and tougher transport conditions
- Greater tear resistance compared to HD liners
- Offers good load capacity
| Gallon Capacity | 33 |
| Manufacturer Name | Boardwalk |
| Grade | Super Heavy |
| Color | Gray |
| Liner Type | Linear Low-Density |
| Liner Size (in) | 33 x 39 |
| Mil Gauge | 0.95 |
| Weight | 8.2 LB |

