Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Ultra High-Speed Floor Pads

BWK4018NHE

Ultra High-Speed Floor Pads
Item #101683740
  • Ultra High-Speed Floor Pads
Ultra High-Speed Floor Pads
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Ultra High-Speed Floor Pads

features

  • For use with machine speeds of 1,000 to 3,000+ rpm
Color Natural Hair Extra
Manufacturer Name Premiere Pads
Usage Greater Percentage of Natural Hair and Synthetic Fiber Pad Designed for Low-Frequency Burnishing Programs on Harder Floor Finish
Dia. 18 in
Weight 4.25 LB
EAN or UPC 749507985853
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison