- Baseboard/Utility Pads
features
- 4" x 10"
- Combine with Utility Pad Holder PAD405 (sold separately) to perform a variety of cleaning tasks
| Color | Brown |
| Manufacturer Name | Premiere Pads |
| Type | Heavy Duty |
| Weight | 3.3 LB |
| EAN or UPC | 749507985457 |
| Color | Brown |
| Manufacturer Name | Premiere Pads |
| Type | Heavy Duty |
| Weight | 3.3 LB |
| EAN or UPC | 749507985457 |