- Value Standard Pro Loop Web/Tailband Mop Heads
features
- Looped-end design lints less, reduces fraying, and unraveling
- Durable double-sewn tail band prevents tangles and provides more floor coverage with each stroke
- Four-ply premium yarn
- Standard head uses clamp style mop handles (sold separately)
- High-quality fiber
- 1 1/4" polyester head band
| Fiber | Cotton |
| Manufacturer Name | Unisan |
| Head Type | Value Standard |
| Mop Size | #32 |
| Color | White |
| Weight | 18.0 LB |
| EAN or UPC | 749507982555 |

