- Premium Standard Pro Loop Web/Tailband Mop Heads
features
- Looped-end design lints less, reduces fraying, and unraveling
- Durable double-sewn tail band prevents tangles and provides more floor coverage with each stroke
- Four-ply premium yarn
- Standard head uses clamp style mop handles (sold separately)
- Full-weight premium fiber
| Color | White |
| Mop Size | 32 oz |
| Headband Size | 1 1/4 in |
| Head Type | Premium Standard |
| Material | Polyester |
| Manufacturer Name | Unisan |
| Fiber | Cotton |
| Weight | 24.0 LB |
| EAN or UPC | 749507982517 |

