- Super Loop Head
- X-Large
- Blue Yarn
features
- For high volume usage
- Blend of premium four-ply cotton/synthetic yarn covers more floor area by absorbing up to seven times its own weight
- Looped ends reduce unraveling and linting
- Durable double-sewn tail band
- Heavy-duty, vinyl mesh head band
- Launderable in a mesh bag
- Use with clamp or gripper style mop handles (sold separately)
| Head Type | Super Loop |
| Headband Size | 5 in |
| Color | Blue |
| Mop Size | X-Large |
| Manufacturer Name | Unisan |
| Fiber | Cotton/Synthetic |
| Weight | 23.0 LB |
| EAN or UPC | 749507982449 |

