Skip to content Skip to navigation menu
Super Loop Head

BWK504GN

Super Loop Head
Item #101683208
  • Super Loop Head
  • X-Large
  • Green Yarn
Super Loop Head
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Super Loop Head
  • X-Large
  • Green Yarn

features

  • For high volume usage
  • Blend of premium four-ply cotton/synthetic yarn covers more floor area by absorbing up to seven times its own weight
  • Looped ends reduce unraveling and linting
  • Durable double-sewn tail band
  • Heavy-duty, vinyl mesh head band
  • Launderable in a mesh bag
  • Use with clamp or gripper style mop handles (sold separately)
Mop Size X-Large
Color Green
Manufacturer Name Unisan
Fiber Cotton/Synthetic
Headband Size 5 in
Head Type Super Loop
Weight 24.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison