- Can Liner
- Extra-Heavy Duty
- 2 mil
- 45 Gal
- Black
description
- Can liner with equivalent strength of 2.0 mil liner. Perforated roll for easy dispensing. Coreless rolls save space and material.
features
- High-quality can liners with superior strength and performance
- Perforated can liner rolls allow for easy dispensing
- Star-sealed bottom of these low density can liners distributes weight evenly
| Grade | Super Extra-Heavy |
| Liner Size (in) | 40 x 46 |
| Color | Black |
| Bags/CS | 10 Rolls/Carton |
| Gallon Capacity | 40 to 45 |
| Bags per Roll | 10 |
| Liner Type | Twist Tie |
| Mil Gauge | 1.6 |
| Weight | 19.5 LB |

