- Can Liner
- Extra-Heavy Duty
- 2 mil
- 56 Gal
- Black
description
- Can liner with equivalent strength of 2.0 mil liner. Perforated roll for easy dispensing. Coreless rolls save space and material.
features
- High-quality can liners with superior strength and performance
- Perforated can liner rolls allow for easy dispensing
- Star-sealed bottom of these low density can liners distributes weight evenly
| Color | Black |
| Bags per Roll | 20 |
| Gallon Capacity | 56 |
| Liner Type | Twist Tie |
| Bags/CS | 5 Rolls/Carton |
| Liner Size (in) | 43 x 47 |
| Grade | Super Extra-Heavy |
| Mil Gauge | 1.6 |
| Weight | 21.4 LB |

