- Premium Saddleback Pro Loop Web/Tailband Mop Heads
features
- Durable double-sewn tail band prevents tangles and provides more floor coverage with each stroke
- Four-ply premium yarn
- Saddle back head uses clamp or gripper style handles (sold separately)
- Full weight premium fiber
- Looped-end design lints less, reduces fraying, and unraveling
| Mop Size | 24 oz |
| Head Type | Premium Saddleback |
| Color | White |
| Material | Vinyl, Mesh |
| Headband Size | 5 in |
| Fiber | Cotton |
| Manufacturer Name | Unisan |
| Weight | 18.0 LB |
| EAN or UPC | 749507982395 |

