Janitorial
BWK526
Linear Low-Density Recycled Can Liners
Item #103492956
-
Pre-Packed Quantities -
Eco-Friendly
- 55 to 60 gal capacity
- 100 bags/roll
features
- High-quality can liners with superior strength and performance
- Perforated can liner rolls allow for easy dispensing
- Star-sealed bottoms of these low density can liners distribute weight evenly
| Liner Size (in) | 38 x 58 |
| Liner Type | Linear Low-Density |
| Brand Name | Boardwalk |
| Gallon Capacity | 55 to 60 |
| Mil Gauge | 2 |
| Color | Black |
| Bags per Roll | 100 |
| Weight | 26.3 LB |
| EAN or UPC | 749507981275 |
-
Pre-Packed Quantities -
Eco-Friendly


