- Floor Finish Mop Head
- Large
- 5" Headband
features
- Designed for finish applications and high-volume usage
- High-grade four-ply blend, with blue stripe, absorbs moisture well and dries faster
- Looped ends reduce unraveling and linting
- Durable double-sewn tail band
- Use with clamp or gripper style mop handles (sold separately)
- Resistant to mildew and bacterial growth
| Fiber | Cotton/Synthetic |
| Manufacturer Name | Unisan |
| Mop Size | Large |
| Head Type | Looped |
| Headband Size | 5 in |
| Color | Blue/White |
| Weight | 1.417 LB |
| EAN or UPC | 749507982333 |

