- Quick Change Handle
- Use w/ #12 & #16
features
- Quick release bar for easy loading
- Metal head is double-riveted to lacquered wood handle
| Length | 54 in |
| Type | Quick Change |
| Manufacturer Name | Unisan |
| Dia. | 0.875 in |
| Used With | #12 & #16 |
| Weight | 1.338 LB |
| EAN or UPC | 749507982326 |

