- Screw Clamp Handle
- Use w/ #20 & Up
features
- Metal head is double-riveted to lacquered wood handle
- Wing-nut style
| Dia. | 1.125 in |
| Used With | #20 & Up |
| Manufacturer Name | Unisan |
| Type | Screw Clamp |
| Length | 63 in |
| Weight | 2.362 LB |
| EAN or UPC | 749507982319 |
| Dia. | 1.125 in |
| Used With | #20 & Up |
| Manufacturer Name | Unisan |
| Type | Screw Clamp |
| Length | 63 in |
| Weight | 2.362 LB |
| EAN or UPC | 749507982319 |