- Screw Clamp Handle
- Use w/ #12 & #16
features
- Wing-nut style
- Metal head is double-riveted to lacquered wood handle
| Length | 54 in |
| Dia. | 0.875 in |
| Type | Screw Clamp |
| Used With | #12 & #16 |
| Manufacturer Name | Unisan |
| Weight | 1.25 LB |
| EAN or UPC | 749507982296 |
| Length | 54 in |
| Dia. | 0.875 in |
| Type | Screw Clamp |
| Used With | #12 & #16 |
| Manufacturer Name | Unisan |
| Weight | 1.25 LB |
| EAN or UPC | 749507982296 |