- Spring Grip Handle
features
- Spring action securely locks mop head in place
- Rust-resistant, zinc-plated 1/4" wire
- 1 1/8" diameter x 60" double-lacquered ramin wood handle will not warp
- Fits most mop heads
| Length | 60 in |
| Handle Material | Wood |
| Manufacturer Name | Unisan |
| Dia. | 1.125 in |
| Weight | 2.5 LB |
| EAN or UPC | 749507982289 |

