- 60" Jaws Handle
features
- Plastic jaws hold mop head firmly in place
- 15/16" diameter x 60" vinyl-covered aluminum handle
- Ideal for 5" wide head band mop heads
| Dia. | 0.9375 in |
| Manufacturer Name | Unisan |
| Handle Material | Aluminum |
| Weight | 1.5 LB |
| EAN or UPC | 749507984160 |

