- JRT Bathroom Tissue
- Two Ply
- 12 per Case
- White
- 9 1/8" Dia.
features
- Embossed
- Product contains 65% recycled content
| Width per Sheet | 3 5/8 in |
| System Format | Jumbo Roll |
| Color | White |
| Feet per Roll | 1000 ft |
| Manufacturer Name | Boardwalk |
| Dia. | 9 1/8 in |
| Size | 3 5/8 in, 1000 ft |
| Rolls per Pack | 12 |
| Ply | 2 |
| Weight | 22.6 LB |
| EAN or UPC | 749507061007 |
-
Eco-Friendly -
Pre-Packed Quantities



