- Jumbo roll, 2 ply
- 12 rolls/package
features
- Embossed
- Product contains 65% recycled content
| Color | White |
| Ply | 2 |
| Brand. | Boardwalk |
| Size | 3 5/8 in x 1,000 ft |
| Rolls per Pack | 12 |
| Weight | 22.8 LB |
-
Eco-Friendly -
Pre-Packed Quantities



