- JRT Bathroom Tissue
- One Ply
- 12 per Case
- White
- 9 1/8" Dia.
features
- Embossed
- Product contains 65% recycled content
| Dia. | 9.125 in |
| Width per Sheet | 3 5/8 in |
| Feet per Roll | 2000 ft |
| Manufacturer Name | Boardwalk |
| Ply | 1 |
| System Format | Jumbo Roll |
| Size | 3 5/8 in, 2000 ft |
| Color | White |
| Weight | 26.22 LB |
-
Eco-Friendly -
Pre-Packed Quantities



