- JRT Bathroom Tissue
- Two Ply
- Six per Case
- White
- 12" Dia.
features
- Embossed
- Product contains 65% recycled content
| Color | White |
| Manufacturer Name | Boardwalk |
| Width per Sheet | 3 5/8 in |
| System Format | Jumbo Roll |
| Size | 3 5/8 in, 2000 ft |
| Dia. | 12 in |
| Feet per Roll | 2000 ft |
| Ply | 2 |
| Weight | 22.6 LB |
-
Pre-Packed Quantities -
Eco-Friendly



