- JRT Bathroom Tissue
features
- Embossed
| Size | 3 5/8 in, 4000 ft |
| Ply | 1 |
| Feet per Roll | 4000 ft |
| Manufacturer Name | Boardwalk |
| Dia. | 12 in |
| Color | White |
| System Format | Jumbo Roll |
| Width per Sheet | 3 5/8 in |
| Weight | 23.5 LB |
| EAN or UPC | 749507061038 |
-
Pre-Packed Quantities -
Eco-Friendly



