- Bath Tissue
- Two Ply
- 96 per Case
- White
- 3 3/4" Length per Sheet
| Width per Sheet | 4 1/2 in |
| Sheets per Roll/Pack | 500 |
| System Format | Standard Roll |
| Length per Sheet | 3 3/4 in |
| Size | 3 3/4 in, 4 1/2 in |
| Manufacturer Name | Boardwalk |
| Color | White |
| Ply | 2 |
| Weight | 35.0 LB |
| EAN or UPC | 749507061502 |
-
Pre-Packed Quantities


