- Bath Tissue
features
- Embossed
| System Format | Standard Roll |
| Size | 4 1/2 in |
| Sheets per Roll/Pack | 500 |
| Manufacturer Name | Boardwalk |
| Length per Sheet | 4 1/2 in |
| Color | White |
| Ply | 2 |
| Width per Sheet | 4 1/2 in |
| Weight | 41.2 LB |
-
Pre-Packed Quantities


