- Bath Tissue
features
- Embossed
| Ply | 1 |
| Length per Sheet | 3 3/4 in |
| Width per Sheet | 4 1/2 in |
| Size | 3 3/4 in, 4 1/2 in |
| Sheets per Roll/Pack | 1000 |
| Manufacturer Name | Boardwalk |
| System Format | Standard Roll |
| Color | White |
| Weight | 38.9 LB |
| EAN or UPC | 749507061700 |
-
Pre-Packed Quantities


