- White Multi-Fold Hand Towels
- 16 Packs per Case
- 250 Towels per Pack
| Sheets per Roll/Pack | 250 |
| Package Size | 16 |
| System Format | Multi-Fold |
| Container Type | Multi-Fold |
| Color | White |
| Towel Type | Folded Towels |
| Towel Size | 9 in x 9.45 in |
| Type | Hand Towel |
| Manufacturer Name | Boardwalk |
| Weight | 18.0 LB |
| EAN or UPC | 749507062004 |
-
Pre-Packed Quantities


