- Kraft Single-Fold Towels
- 16 Packs per Case
- 250 Towels per Pack
| System Format | Single-Fold |
| Towel Type | Folded Towels |
| Color | Brown |
| Ply | 1 |
| Sheets per Roll/Pack | 250 |
| Container Type | Single-Fold |
| Manufacturer Name | Boardwalk |
| Towel Size | 9 in x 9.45 in |
| Weight | 19.0 LB |
| EAN or UPC | 749507062103 |
-
Pre-Packed Quantities


