- Singlefold Hand Towels & Dispenser
features
- One-ply
- Single fold
| Color | White |
| Sheets per Roll/Pack | 400 |
| System Format | Single-Fold |
| Container Type | Single-Fold |
| Manufacturer Name | Boardwalk |
| Towel Type | Folded Towels |
| Weight | 18.9 LB |
| EAN or UPC | 749507995371 |
| Color | White |
| Sheets per Roll/Pack | 400 |
| System Format | Single-Fold |
| Container Type | Single-Fold |
| Manufacturer Name | Boardwalk |
| Towel Type | Folded Towels |
| Weight | 18.9 LB |
| EAN or UPC | 749507995371 |