- C-Fold Towels
- 12 Packs per Case
- 200 Sheets per Pack
| Package Size | 12 |
| System Format | C-Fold |
| Container Type | C-Fold |
| Sheets per Roll/Pack | 200 |
| Manufacturer Name | Boardwalk |
| Color | White |
| Towel Type | Folded Towels |
| Towel Size | 10 in x 11.1 in |
| Weight | 16.6 LB |
| EAN or UPC | 749507062202 |
-
Pre-Packed Quantities


