- White Nonperforated 1-Ply Hardwound Roll Towels
- 12 Rolls per Case
- 350 Feet per Roll
features
- Designed primarily for hand-drying in washrooms when combined with the appropriate dispenser
- Embossed
| Paper | White |
| Color | White |
| Feet per Roll | 350 ft |
| System Format | Hardwound Roll |
| Container Type | Roll |
| Towel Type | Hardwound Rolls |
| Core Size | 2 in |
| Ply | 1 |
| Manufacturer Name | Boardwalk |
| Weight | 20.0 LB |
| EAN or UPC | 749507062509 |
-
Pre-Packed Quantities


