Janitorial
BWK6254
SUPERSEDED TO LGAS_BWK6254B, MTRL - 118612300
Item #101715526
-
Pre-Packed Quantities
- White Nonperforated 1-Ply Hardwound Roll Towels
- 6 Rolls per Case
- 800 Feet per Roll
features
- Designed primarily for hand-drying in washrooms when combined with the appropriate dispenser
- Embossed
| Ply | 1 |
| Container Type | Roll |
| Color | White |
| Paper | White |
| Core Size | 2 in |
| Feet per Roll | 800 ft |
| System Format | Hardwound Roll |
| Towel Type | Hardwound Rolls |
| Package Size | 6 |
| Manufacturer Name | Boardwalk |
| Weight | 24.6 LB |
| EAN or UPC | 749507062547 |
-
Pre-Packed Quantities

