Janitorial
BWK6260
Kraft Nonperforated 1-Ply Hardwound Roll Towels
Item #101695363
-
Pre-Packed Quantities
- Kraft Nonperforated 1-Ply Hardwound Roll Towels
- 12 Rolls per Case
- 600 Feet per Roll
features
- Designed primarily for hand-drying in washrooms when combined with the appropriate dispenser
- Embossed
| Feet per Roll | 600 ft |
| Paper | Kraft |
| Color | Natural |
| Ply | 1 |
| System Format | Hardwound Roll |
| Container Type | Roll |
| Towel Type | Hardwound Rolls |
| Manufacturer Name | Boardwalk |
| Core Size | 2 in |
| Weight | 36.9 LB |
-
Pre-Packed Quantities

